Zoro Homepage

Utopia 8 Light Chandelier 63.5 In. Black Brass Off White Shades

  • Mfr # 281-08

  • Zoro # G615447679


product price: $1,098.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
15W
Finish
Black Brass Off White Shades
Height
47.75 in
Material
Hand-Crafted Iron and Aluminum
Length
63.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281-08
Zoro #
G615447679
UPC #
782042198708
Country of Origin
Philippines

Dimensions

Height
47.75 in
Length
63.5 in
Chain Length
72 in
Canopy Width
7.5 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
Black Brass Off White Shades
Material
Hand-Crafted Iron and Aluminum
Voltage
120V
Bulb Included
No
Standards
UL Dry
Includes
Fixture, Hardware
Number of Lights
8
Shade Color
Satin White
Slope Compatible
No
Socket Count
8
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Corbett Standard

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.