Zoro Homepage

Vittoria 8 Light Chandelier 32 In. Gold Leaf

  • Mfr # 363-32-GL

  • Zoro # G815448780


product price: $5,866.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Gold Leaf
Number of Lights
8
Standards
UL Damp
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363-32-GL
Zoro #
G815448780
UPC #
197292054009
Country of Origin
Philippines

Dimensions

Height
10.25 in
Length
32 in
Canopy Width
7.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Gold Leaf
Number of Lights
8
Standards
UL Damp
Material
Steel
Shade Material
Glass
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Socket Count
8
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Elegant tiers of sparkling hand-cut Craquelle Crystal create this highly textural and romantic fixture. Reminiscent of a peacock, the crystals are suspended within a Gold Leaf framework that brings a sparkling, luxurious quality to any space. The interplay of shapes and light from the layered silhouette, coupled with the elegant materiality, creates a striking visual display overhead. Available as a semi-flush or chandelier in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.