CL3500 Series Grade 1 Cylindrical Lever Locks
Mfr # CL3555 AZD 626 CL7
Zoro # G810070801
product price: $555.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Includes
Cylindrical Lock
Width
8"
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL3555 AZD 626 CL7
Zoro #
G810070801
UPC #
197163301515
Country of Origin
United States
Dimensions
Width
8"
Length
10"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Includes
Cylindrical Lock
Color
Satin Chrome
Cylinder Core Type
Corbin Russwin 7-Pin LFIC Less Core
Material
Brass, Bronze
Description
The CL3300 series is a Grade 1 cylindrical lockset manufactured with the highest quality materials to ensure strength, durability and quiet operation. Available in all standard architectural finishes and four lever designs, the CL3300 series subtly complements any high-use commercial, industrial and institutional application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.