Shop CORBIN RUSSWIN
See all product information
Create Account
Concealed Vertical Rod Exit Device, 36-in, Satin Stainless Steel
- Mfr # ED5800A 630
- Zoro # G209949565
product price:Â
$
2,576.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Door Width
10.25 in
Door Handing
Reversible
Finish
Satin Stainless
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED5800A 630
- Zoro #
- G209949565
- UPC #
- 197163131952
- Country of Origin
- United States
- Door Handing
- Reversible
- Finish
- Satin Stainless
- Fire Rated
- 3 Hours {A}
- Grade
- Grade 1
- Item
- Concealed Vertical Rod Exit Devices
- Material
- Metal
Dimensions
- For Door Thickness
- 1-3/4 in
- Door Width
- 10.25 in
- Depth
- 5.75 in
- Length (In.)
- 39.75 in
Description
Concealed Vertical Rod Exit Device, 36-in, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.