Shop CORBIN RUSSWIN.
See all product information
Create Account
Door Locksets, Satin Chromium-Plated
- Mfr # CL33905 NZD 626 24AD M92
- Zoro # G813367212
product price:Â
$
1,520.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electric Cylindrical Lock
Includes
(2) Keys
Bolt Throw
1/2 in
ADA Compliant
No
Fire Rating
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL33905 NZD 626 24AD M92
- Zoro #
- G813367212
- UPC #
- 840067663899
- Country of Origin
- United States
- Item
- Door Locksets
- Product Type
- Electric Cylindrical Lock
- Includes
- (2) Keys
- Bolt Throw
- 1/2 in
- ADA Compliant
- No
- Fire Rating
- 3 hr
- Backset
- 2 3/4 in
- Lockset Handle Type
- Lever
- Operation Type
- Hand Pull
- Includes Core
- Core Included
- ANSI Grade
- 1
- Hand Orientation
- Non-Handed
- Locking/Unlocking Access - Inside
- Keyway
- Locking/Unlocking Access - Outside
- Keyway
- Lockset Type
- Electrical
- Lockset Material
- Brass
- ANSI/BHMA Finish
- Satin Chromium-Plated
Dimensions
- Door Thickness - Maximum
- 2 in
- Door Thickness - Minimum
- 1 3/4 in
Description
Door Locksets, Backset 2 3/4 in, ADA Compliant No, Includes (2) Keys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.