Door Locksets, Satin Chromium-Plated
- Mfr # CL3357 NZD 626 CL7
- Zoro # G413367216
product price:Â
$
901.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mechanical Keyless Access Control Lock
Bolt Throw
1/2 in
ADA Compliant
No
Overall Height
4 1/2 in
Backset
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3357 NZD 626 CL7
- Zoro #
- G413367216
- UPC #
- 840067630921
- Country of Origin
- United States
- Item
- Door Locksets
- Product Type
- Mechanical Keyless Access Control Lock
- Bolt Throw
- 1/2 in
- ADA Compliant
- No
- Backset
- 2 3/4 in
- Fire Rating
- 3 hr
- Lockset Function
- Closet, Storeroom
- Lockset Handle Type
- Lever
- Includes Core
- Core Not Included
- Operation Type
- Hand Pull
- Locking/Unlocking Access - Outside
- Keyway
- ANSI Grade
- 1
- Mortise/Cylindrical
- Cylindrical
- Hand Orientation
- Non-Handed
- Locking/Unlocking Access - Inside
- Keyway
- Lockset Material
- Brass
- ANSI/BHMA Finish
- Satin Chromium-Plated
Dimensions
- Overall Height
- 4 1/2 in
- Overall Width
- 8 in
- Overall Depth
- 10 in
- Door Thickness - Maximum
- 2 in
- Door Thickness - Minimum
- 1 3/4 in
Description
Door Locksets, Backset 2 3/4 in, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.