Shop CORBIN RUSSWIN
See all product information
Create Account
Dummy Lever Trim, Newport Lever with Escutcheon, Left Hand Reverse, Satin Stainless Steel Finish
- Mfr # N950ET 630 LHR
- Zoro # G516468346
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Type
Trim
Door Handing
Left Hand Reverse
Fire Rated
No
Exit Device Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N950ET 630 LHR
- Zoro #
- G516468346
- UPC #
- 197163331321
- Country of Origin
- Japan
Details
- Item
- Exit Device Trim
- Fire Rating - Door Hardware
- No
- Type
- Trim
- Door Handing
- Left Hand Reverse
- Fire Rated
- No
- Exit Device Type
- Trim
- Color
- Satin Stainless Steel
- Material
- VARIES
- Finish
- Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.