Shop CORBIN RUSSWIN
See all product information
Create Account
Exit Device Parts
- Mfr # 727F228
- Zoro # G310051447
product price:Â
$
1,181.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
Color
Grey
Includes
Exit Device Parts
Application
Exit Device Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727F228
- Zoro #
- G310051447
- UPC #
- 197163029198
- Country of Origin
- Mexico
Details
- Finish
- Grey
- Color
- Grey
- Includes
- Exit Device Parts
- Application
- Exit Device Parts
Description
Pushpad Exit Device Part, MELR Retrofit Kit, Rail Assembly, No Switches, No Latch, with Controller, Touchbar End Cap, 36 in. Narrow Stile Device Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.