Exit Device Trim
- Mfr # A810ET 626 LHR
- Zoro # G010051563
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Application
Exit Device Trim
Color
Satin Chrome
Door Handing
LHR
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A810ET 626 LHR
- Zoro #
- G010051563
- UPC #
- 197163225538
- Country of Origin
- Mexico
Details
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
- Color
- Satin Chrome
- Door Handing
- LHR
- Fire Rated
- No
- For Use With
- Corbin Russwin Exit Device Trim
- Finish
- Satin Chrome
Description
Passage Lever Trim, A Lever with Escutcheon, Left Hand Reverse, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.