Zoro Homepage

Fire Rated SVR Exit Device, 36" x 84", US32D

  • Mfr # ED5400A 630

  • Zoro # G3217528


product price: $1,998.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1 3/4 In.
Fits Stile Width
10.25
Door Handing
Reversible
Finish
Satin Stainless Steel
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5400A 630
Zoro #
G3217528
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 In.
Fits Stile Width
10.25
Overall Length
39.75

Details

Door Handing
Reversible
Finish
Satin Stainless Steel
Fire Rated
Yes
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices

Description

Fire Rated SVR Exit Device, 36" x 84", US32D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.