
Grade 1 Fail Secure Lever, 24AC/DC, Request to Exit, NZ Lever, D Rose, Less Cylinder Finish
Mfr # CL33905 NZD 626 LC 24AD M92
Zoro # G609957771
product price: $1,172.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Weight
4.8 lb
Cylinder Core Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL33905 NZD 626 LC 24AD M92
Zoro #
G609957771
UPC #
197163039296
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
4.8 lb
Cylinder Core Type
Less Cylinder
Voltage
24VAC/DC
Fire Rated
3 Hours {A}
Type
Electric Cylindrical Lock
Material
Brass or Bronze
Description
Grade 1 Fail Secure Lever, 24AC/DC, Request to Exit, NZ Lever, D Rose, Less Cylinder, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.