Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 2 Entrance or Office Cylindrical Lock, Princeton Lever, Corbin Russwin 6-Pin LFIC Less Core, O
- Mfr # CL3851 PZD 613 CL6
- Zoro # G209951247
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Cylinder Core Type
LFIC Prep Less Core
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3851 PZD 613 CL6
- Zoro #
- G209951247
- UPC #
- 840067633052
- Country of Origin
- United States
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil Rubbed Bronze
- Cylinder Core Type
- LFIC Prep Less Core
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Weight
- 4.1 lb
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 10 in
- Width
- 7.5 in
Description
Grade 2 Entrance or Office Cylindrical Lock, Princeton Lever, Corbin Russwin 6-Pin LFIC Less Core, Oil Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.