Grade 2 Entry or Office Cylindrical Lock, Newport Lever, Conventional Cylinder, Bright Chrome Finish

  • Mfr # CL3861 NZD 625

  • Zoro # G609951625


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Chrome
Cylinder Core Type
Conventional Cylinder
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3861 NZD 625
Zoro #
G609951625
UPC #
197163135073
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.5 in
Length
10 in

Details

Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Cylinder Core Type
Conventional Cylinder
Weight
4.1 lb
Material
Metal
Fire Rated
3 Hours {A}
Type
Cylindrical Lock

Description

Grade 2 Entry or Office Cylindrical Lock, Newport Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.