Corbin Russwin

Lever Lockset, Mechanical, Storeroom


product price: $428.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 1
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Material Steel, Stainless Steel, Brass and Bronze
See all product information

Product Information

Details

Lockset Finish Satin Chrome
Lockset Grade 1
Lockset Handle Type Lever
Mortise / Cylindrical Cylindrical
Material Steel, Stainless Steel, Brass and Bronze
Lockset Function Storeroom
Style 3500 Right Angle
Required Door Thickness 1-3/8 in to 1-3/4 in
Keyway Type Corbin L4
Key Type Different
Series 3500
Key Material Nickel Silver
Electrical/Mechanical Mechanical
Backset 2 3/4 in
Number of Pins 6
Mortise/Cylindrical Cylindrical
Item Lever
Number of Keys 2
For Use With ANSI 115.2 (161 Modifed) Door Prep
Location Type Healthcare, Hotel, Multi-Family, Retail
Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C
ADA Compliant No
Strike Type Curved Lip Strike
Ligature Resistant No
Lockset Performance Strength Heavy Duty
Strike Dim. 4-7/8 in x 1-1/4 in
Lockset Fire Rating 3 hr
Handle Material Brass, Bronze, Stainless Steel, Steel
Fire Rated 3 hr.
Finish Satin Chrome
Grade 1
Keying Keyed Different
Type Heavy Duty Cylindrical
Visual Indicator Message No Message
Pins 6
Function Storeroom
For Door Thickness 1-3/8 to 1-3/4"
Case Material Steel with Zinc Dicromate plating
Cylinder Yes
Strike ANSI 4-7/8 x 1-1/4" Curved Lip

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 3500 Right Angle, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With ANSI 115.2 (161 Modifed) Door Prep, Handle Material Brass, Bronze, Stainless Steel, Steel, Item Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.