Zoro Homepage

Mortise Exit Device, Right Hand Reverse, 36-in, Fire Rated, Exit Only or for use with Classroom or P

  • Mfr # ED5600AL 630 RHR

  • Zoro # G909949667


product price: $2,388.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Door Width
10.25 in
Door Handing
RHR
Finish
Satin Stainless
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5600AL 630 RHR
Zoro #
G909949667
UPC #
197163132072
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Door Width
10.25 in
Depth
5.75 in
Length (In.)
39.75 in

Details

Door Handing
RHR
Finish
Satin Stainless
Fire Rated
3 Hours {A}
Grade
Grade 1
Item
Mortise Exit Devices
Material
Stainless Steel

Description

Mortise Exit Device, Right Hand Reverse, 36-in, Fire Rated, Exit Only or for use with Classroom or Passage Lever Trim Not Included, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.