Passage Lever Trim, Newport Lever with Escutcheon, Left Hand Reverse, Satin Stainless Steel Finish
- Mfr # N910ET 630 LHR
- Zoro # G516468384
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Fire Rated
No
Fire Rating - Door Hardware
No
Color
Satin Stainless Steel
Material
VARIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N910ET 630 LHR
- Zoro #
- G516468384
- UPC #
- 197163196500
- Country of Origin
- Japan
Details
- Item
- Exit Device Trim
- Exit Device Type
- Trim
- Fire Rated
- No
- Fire Rating - Door Hardware
- No
- Color
- Satin Stainless Steel
- Material
- VARIES
- Door Handing
- Left Hand Reverse
- Finish
- Satin Stainless Steel
- Type
- Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.