Mechanical Exit Device Trims
- Mfr # CO100993R70KPRHO643EPRR
- Zoro # G116526637
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
ANSI/BHMA Finish
Aged Bronze
For Use with Exit Device
Storeroom
Hand Orientation
Non-Handed
Color
Dark Bronze
Application
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993R70KPRHO643EPRR
- Zoro #
- G116526637
- UPC #
- 197163198016
- Country of Origin
- Mexico
Details
- Item
- Exit Device Trim
- ANSI/BHMA Finish
- Aged Bronze
- For Use with Exit Device
- Storeroom
- Hand Orientation
- Non-Handed
- Color
- Dark Bronze
- Application
- Commercial
- Product Type
- Mechanical Exit Device Trim
- Exit Device Style
- Lever
- ANSI Grade
- 1
- Wire Color
- Dark Bronze
Description
Lever, Exit Device Trim, Color Dark Bronze, Key Type Not Applicable, Application Commercial, Overall Length Not Applicable, Overall Width Not Applicable, ADA Compliant Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.