
Privacy Mortise Lock, LW Lever, A Rose, Satin Chrome
Mfr # ML2060 LWA 626
Zoro # G516469633
product price: $820.99
/ea
Free Shipping & Returns
Key Features
Width
7-1/2 in
Required Door Thickness
1-3/4 in
Grade
Grade 1
Finish
Satin Chrome
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2060 LWA 626
Zoro #
G516469633
UPC #
197163109159
Country of Origin
Japan
Dimensions
Width
7-1/2 in
Required Door Thickness
1-3/4 in
Height
4-1/2 in
Length
10 in
Details
Grade
Grade 1
Finish
Satin Chrome
Series
Brass or Bronze
Item
Mortise Lock
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.