This item is Discontinued.

Corbin Russwin Surface Vertical Rod, Grade 1, Painted ED8400 x LHR x 689

Surface Vertical Rod, Grade 1, Painted (Discontinued)

  • Mfr # ED8400 x LHR x 689
  • Zoro # G4505767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED8400 x LHR x 689
Zoro #
G4505767
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
31 in to 36 in
Fits Stile Width
5 in
Door Height
96 in
Door Width - Maximum
36 in
Door Thickness - Minimum
1 3/4 in
Door Width - Minimum
31 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
96 in

Details

Series
ED8000
Exit Device Type
Surface Vertical Rod
Door Handing
Left Hand Reversible
Finish
Painted
Grade
1
Item
Exit Device
Color
Silver
Standards
ANSI A156.3
Performance
Standard Duty
ADA Compliant
No
Type
Surface Vertical Rod
Outside Trim Type
Not Included
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
UL Fire Rating
UL305
Product Type
Exit Device
Hand Orientation
Left-Handed
ANSI Grade
1
ANSI/BHMA Finish
Aluminum Painted

Description

Exit Device, Surface Vertical Rod, Standard Duty Performance, Grade 1, Painted Finish, Door Width 31 in to 36 in, Series ED8000, Door Height 96 in, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, No, Standards ANSI A156.3, Outside Trim Type Not Included, Type Surface Vertical Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.