Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, Indoor, 3 Outlets, Gray/White, 8 ft

  • Mfr # 39980

  • Zoro # G2483788


product price: $7.79
/ea

Key Features

Location
Indoor
Number of Outlets
3
Jacket Color
Gray/White
Power Indicator
No
Cord Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39980
Zoro #
G2483788
UPC #
30878399807
Country of Origin
China

Dimensions

Cord Length
8 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Color
Gray/White
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
ETL Listed

Description

Power your electronics in style with the Cordinate 8ft. 3-Outlet Extension Cord. This unique designer cable contributes to the overall charm of your space without interrupting or distracting from your home’s décor. The gray and white woven fabric cord cover not only adds an unexpected element of design to your home or office, but also increases the cable’s durability while preventing bends and tangles. With three polarized outlets, the extension cord is ideal for powering lamps, fans and other household electronics, while the extra-long 8ft. cord keeps everything within reach. Additionally, the flat plug makes it easy to plug in where space is limited. To prevent accidental shocks, the extension cord includes slide-to-lock safety covers on each outlet. For a premium design that offers equal parts fashion and function, choose the Cordinate 8ft. 3 Outlet Extension Cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.