Zoro Homepage

Disposable Coveralls, Hooded, 12 PK

  • Mfr # SMS400L

  • Zoro # G511584560


product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns

Key Features

Coverall Style
Hooded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS400L
Zoro #
G511584560
UPC #
-
Country of Origin
China

Details

Item
Disposable Coveralls
Coverall Style
Hooded

Description

CORDOVA's C-MAX protective coveralls are made with durable, breathable SMS fabric. SMS is composed of three layers of polypropylene material. One layer of of melt blown polypropylene is sandwiched between two layers of spun-bonded polypropylene to provide outstanding protection against splashes and particulates. This unique fabric gives the C-MAX coveralls excellent abrasion and liquid resistance, making them suitable for work environments where hazardous and non-hazardous liquid and dry particulate contaminants may be present. All are ANSI/ISEA 101-2014 sizing standard and comply with the provision off the Federal Food, Drug and Cosmetic Act, which allow repeated use in direct contact with food. View all of our C-Max coveralls. Sold in CS of 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.