12-F OM3 TB PLENUM FREEDM ONE2.8/1.0 DB/KM 1500/500 MHZ*KMPRETIUM 300
Mfr # 012T8P-31180-29
Zoro # G8769961
original price:Â $4.49 , new price: $3.99 , 11 percent off
new price:Â $3.99
/ea
Sold in multiples of 250 for $997.50
Key Features
Fiber Count
12
Fire Rating
PLENUM
All-Dielectric
Yes
Fiber Type
OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Cable Type
Tight Buffered
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012T8P-31180-29
Zoro #
G8769961
UPC #
-
Country of Origin
Unknown
Details
Fiber Count
12
Fire Rating
PLENUM
All-Dielectric
Yes
Fiber Type
OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Cable Type
Tight Buffered
Description
12-F OM3 TB PLENUM FREEDM ONE2.8/1.0 DB/KM 1500/500 MHZ*KMPRETIUM 300 CLEARCRV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.