
4-F 8.3/125 OS2 TB RISER MIC, 0.65/0.65/0.50 DB/KM,
Mfr # 004E81-31131-24
Zoro # G1130325
product price: $0.58
/ea
Sold in multiples of 38 for $22.04
Key Features
Fiber Count
4
Fire Rating
RISER
Jacket Type
OFNP, FT4
Cable Length
492.13 ft
Features
Flame Retardant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
004E81-31131-24
Zoro #
G1130325
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
492.13 ft
Core/Cladding Diameter
9/125 µm
Min. Bend Radius Installation (In.)
3 in
Min. Bend Radius Long Term (In.)
1 in
Details
Fiber Count
4
Fire Rating
RISER
Jacket Type
OFNP, FT4
Features
Flame Retardant
Product Color
Yellow
Device Supported
Network Device
Product Line
MIC
Cable Type
Fiber Optic
Product Name
Reel In A Box, MIC Tight-Buffered Cable, Riser, 4 F, Single-mode (OS2)
Product Type
Network Cable
Fiber Optic Mode
Single-mode
Certifications & Standards
CSA, UL-1666, ICEA S-83-596
No. of Fibers
4
Max. Tensile Load Long Term. (Lb.)
45 lb
Max. Tensile Load Installation (Lb.)
150 lb
Cable O.D. (In.)
0.2 in
Fiber Type
OS2 SINGLE-MODE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.