16-1/2 in Steel Forged Bow Bow Rake, 16 Tines, 60 in L Wood Handle

  • Mfr # RK20002

  • Zoro # G815563582


product price:  $34.85
/ea

Key Features

Overall Length
66 in
Overall Width of Tines
16-1/2 in
Head Style
Forged Bow
Handle Type
Anti-Slip Grip
Handle Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK20002
Zoro #
G815563582
UPC #
038313560003
Country of Origin
China

Dimensions

Overall Length
66 in
Overall Width of Tines
16-1/2 in
Handle Length
60 in
Length of Tines
4 1/2 in

Details

Head Style
Forged Bow
Handle Type
Anti-Slip Grip
Head Material
Steel
Handle Material
Wood
Tine Material
Steel
Number of Tines
16
Item
Bow Rake
Application
Agricultural; Catering to Professionals; Construction; Engaged Gardeners; Landscape; Tree Care Industries
Features
Bow Head Rake Perfect for Removing Yard Debris or Leveling Material Such as Soil Mulch and Compost

Description

Bow Rake16 TINNED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.