All-Steel 12-Gauge 12 in. Straight Blade Shovel, D-Grip Steel Handle
- Mfr # AS 90010
- Zoro # G322919513
product price:Â
$
98.15
/ea
Key Features
Handle Length
26.75 in
Handle Material
Steel
Handle Type
D-Grip
Handle Color
Grey
Overall Length
39.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS 90010
- Zoro #
- G322919513
- UPC #
- 038313900106
- Country of Origin
- China
Dimensions
- Handle Length
- 26.75 in
- Overall Length
- 39.5 in
- Blade Length
- 12.5 in
- Blade Width
- 7 in
Details
- Handle Material
- Steel
- Handle Type
- D-Grip
- Handle Color
- Grey
- Item
- Shovel
- Comfort Grip
- Yes
Description
The AS 90010 is an All-Steel 12-Gauge 12 in. Straight Blade Shovel with a D-grip steel handle, making it perfect for spading, planting, prying, cutting roots, digging and installing edging. It features a 12 in. pre-sharpened blade and a 26 in. steel D-grip handle, which are welded together for long-lasting performance. With an all-steel shovel head, it maximizes strength and durability for extreme prying and digging. Plus, the closed-back blade design helps eliminate dirt build-up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.