Shop CORONA TOOLS
See all product information
Create Account
All-Steel 12-Gauge 14-1/2 in. Sharpshooter Spade Shovel, D-Grip Steel Handle
- Mfr # AS 90110
- Zoro # G522919566
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Handle Length
29.25 in
Handle Material
Steel
Handle Type
D-Grip
Handle Color
Grey
Overall Length
43.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS 90110
- Zoro #
- G522919566
- UPC #
- 038313901103
- Country of Origin
- China
- Handle Material
- Steel
- Handle Type
- D-Grip
- Handle Color
- Grey
- Item
- Shovel
- Comfort Grip
- Yes
Dimensions
- Handle Length
- 29.25 in
- Overall Length
- 43.5 in
- Blade Width
- 5.5 in
- Blade Length
- 14.5 in
Description
The AS 90110 is an All-Steel 12-Gauge 14-1/2 in. Sharpshooter Spade Shovel with a D-grip steel handle, making it perfect for easy ground penetration and slicing through roots. It features a 14-1/2 in. sharpshooter blade and a 29 in. steel D-grip handle, which are welded together for long-lasting performance. With an all-steel shovel head and extended widow's peak sockets, it maximizes strength and durability for extreme slicing and digging. Plus, the closed-back blade design helps eliminate dirt build-up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.