Shop CORONA TOOLS
See all product information
Create Account
All-Steel 12-Gauge 14-1/2 in. Sharpshooter Spade, Straight Steel Handle
- Mfr # AS 90100
- Zoro # G122919546
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Steel
Handle Type
Standard Grip
Handle Color
Silver
Comfort Grip
No
Overall Length
78.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS 90100
- Zoro #
- G122919546
- UPC #
- 038313901004
- Country of Origin
- China
Dimensions
- Overall Length
- 78.25 in
Details
- Handle Material
- Steel
- Handle Type
- Standard Grip
- Handle Color
- Silver
- Item
- Shovel
- Comfort Grip
- No
Description
The All-Steel Sharpshooter Spade with a 14-1/2 inch Round Point Blade is the ultimate digging tool engineered to conquer the toughest ground. Boasting sharpened steel blades, this spade is designed for easy surface penetration and precise root slicing. With an overall length of 78 inches and a 63-1/2 inch steel handle and vinyl sleeve, this tool provides both strength and protection. The extended sockets, featuring double rivets, provide strong, secure connections. The enamel-finished blade protects against rust, ensuring durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.