Shop CORONA TOOLS
See all product information
Create Account
All-Steel 12-Gauge 15 in. Straight Blade Shovel, Steel Handle
- Mfr # AS 90040
- Zoro # G922919531
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Handle Length
50 in
Handle Material
Steel
Overall Length
66 in
Handle Color
Grey
Blade Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS 90040
- Zoro #
- G922919531
- UPC #
- 038313900403
- Country of Origin
- China
- Handle Material
- Steel
- Item
- Shovel
- Handle Color
- Grey
Dimensions
- Handle Length
- 50 in
- Overall Length
- 66 in
- Blade Width
- 7 in
- Blade Length
- 15.5 in
Description
The AS 90040 is an All-Steel 12-Gauge 15 in. Straight Blade Shovel with a steel handle, making it perfect for spading, planting, prying, cutting roots, digging and installing edging. It features a 15 in. pre-sharpened blade and a 54 in. steel handle, which are welded together for long-lasting performance. With an all-steel shovel head, it maximizes strength and durability for extreme prying and digging. Plus, the closed-back blade design helps eliminate dirt build-up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.