Shop CORONA TOOLS
See all product information
Create Account
Round Point Shovel, 15-Gauge, 12 in. Head, 30 in. Wood Handle, Plastic D-Grip
- Mfr # SS 26010
- Zoro # G722919533
product price:Â
$
28.89
/ea
Key Features
Handle Length
30 in
Handle Material
Wood
Handle Type
D-Grip
Handle Color
Grey
Blade Length
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS 26010
- Zoro #
- G722919533
- UPC #
- 038313260019
- Country of Origin
- China
Dimensions
- Handle Length
- 30 in
- Blade Length
- 11.5 in
- Overall Length
- 41 in
- Blade Width
- 9.25 in
Details
- Handle Material
- Wood
- Handle Type
- D-Grip
- Handle Color
- Grey
- Item
- Shovel
- Comfort Grip
- Yes
Description
The SS 26010 Round Point Shovel is made with 15-gauge steel and features a 12 in. head and 30 in. wood handle with a plastic D-grip. It's perfect for versatile garden use, including scooping, digging and leveling soil. The textured epoxy finish on the tempered steel head offers more blade protection and the forward-turned steps provide more control while digging. Plus, the round point allows for easier penetration of a variety of materials.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.