All-Steel Dirt Tamp, 3-1/2 in. x 12 in., 58 in. Steel Handle
- Mfr # UT 60055
- Zoro # G222919514
product price:Â
$
98.79
/ea
Key Features
Handle Material
Steel
Handle Length
58 in
Blade Width
3.5 in
Blade Length
12 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UT 60055
- Zoro #
- G222919514
- UPC #
- 038313600556
- Country of Origin
- China
Dimensions
- Handle Length
- 58 in
- Blade Width
- 3.5 in
- Blade Length
- 12 in
Details
- Handle Material
- Steel
- Item
- Tamper
- Color
- Red
Description
The UT 60055 All-Steel Dirt Tamp features a 3-1/2 in. x 12 in. head and a 58 in. steel handle, making it perfect for efficiently tamping in trenches and tight spaces. Its heavy-duty steel head allows for even tamping with a 1/4 in. steel plate and gussets and its steel handle is sturdy and durable for a longer service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.