Dirt Tamp, 8 in. x 8 in., 43 in. Ash Wood Handle
- Mfr # UT 60050
- Zoro # G822919532
product price:Â
$
70.95
/ea
Key Features
Handle Material
Wood
Handle Length
58 in
Blade Width
6.5 in
Blade Length
9 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UT 60050
- Zoro #
- G822919532
- UPC #
- 038313600501
- Country of Origin
- India
- Handle Material
- Wood
- Color
- Brown
- Item
- Tamper
- Handle Wood Type
- Ash
Dimensions
- Handle Length
- 58 in
- Blade Width
- 6.5 in
- Blade Length
- 9 in
Description
The UT 60050 Dirt Tamp features an 8 in. x 8 in. head and a 43 in. ash wood handle, making it perfect for efficiently tamping trenches, specimen tree holes and base materials. Its heavy-duty steel head allows for even tamping with a 1/4 in. steel plate and gussets and its ash wood handle is sturdy while remaining lightweight.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.