
Aluminum Landscape Rake, 24 Tines, 67 in L Aluminum Handle
Mfr # RK 61052
Zoro # G916119299
product price:Â $51.25
/ea
Sold in multiples of 2 for $102.50
Key Features
Handle Length
67 in
Head Material
Aluminum
Handle Material
Aluminum
Number of Tines
24
For Use With
Metal Lawn/Leaf Rakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK 61052
Zoro #
G916119299
UPC #
38313610524
Country of Origin
China
Dimensions
Handle Length
67 in
Overall Length
64.25 in
Width
2.75 in
Height
5 in
Details
Head Material
Aluminum
Handle Material
Aluminum
Number of Tines
24
Item
Landscape Rake
For Use With
Metal Lawn/Leaf Rakes
Description
Handle Length: 60, Handle Material: Aluminum, Head Width: 24, Number of Tines: 24, Overall Length: 67, , Product Type: Landscape Rake, Sub Brand: , Tine Material: Aluminum, Brand Name: Corona, Coated Tines: No, Comfort Grip: Yes, , Telescoping Handle: No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.