Boron Steel 14-Gauge Round Point Shovel, Fiberglass Handle
- Mfr # SS16120
- Zoro # G522919597
product price:Â
$
52.79
/ea
Key Features
Handle Length
48 in
Handle Color
Black
Overall Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS16120
- Zoro #
- G522919597
- UPC #
- 038313461201
- Country of Origin
- Mexico
Dimensions
- Handle Length
- 48 in
- Overall Length
- 60 in
Details
- Handle Color
- Black
- Item
- Shovel
Description
The SS16120 14-Gauge Round Point Fiberglass Handle Shovel is a versatile tool for scooping, digging and leveling soil. Its round point design, paired with a 14-gauge hard boron steel blade, ensures 2x stronger durability for long-lasting performance. The shovel features a large anti-skid step for a firmer footing during digging and an extended socket for added strength and safety. The lightweight yet durable fiberglass handle enhances ease of use, ensuring stability during work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.