Shop CORONA TOOLS
See all product information
Create Account
Boron Steel 14-Gauge Square Point Shovel, D Grip Hardwood Handle
- Mfr # SS16001
- Zoro # G622919602
product price:Â
$
44.99
/ea
Key Features
Handle Length
32.7 in
Handle Type
D-Grip
Handle Color
Black
Overall Length
44 in
Comfort Grip
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS16001
- Zoro #
- G622919602
- UPC #
- 038313460013
- Country of Origin
- Mexico
- Handle Type
- D-Grip
- Handle Color
- Black
- Item
- Shovel
- Comfort Grip
- Yes
Dimensions
- Handle Length
- 32.7 in
- Overall Length
- 44 in
Description
The SS16001 14-Gauge Square Point Hardwood D-Grip Shovel is your ultimate tool for efficient lifting and moving of loose material. Its square point design ensures precision, while the 2x stronger 14-gauge hard boron steel blade promises durability for long-lasting performance. The shovel features a large anti-skid step for secure digging, an extended socket for added strength and safety and an ash hardwood handle that is sturdy yet lightweight. The D-grip handle enhances control during material transfer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.