Shop CORONA TOOLS
See all product information
Create Account
Boron Steel 14-Gauge Drain Spade Shovel, Hardwood Handle
- Mfr # SS16301
- Zoro # G122919553
product price:Â
$
45.99
/ea
Key Features
Handle Length
30 in
Handle Type
D-Grip
Handle Color
Black
Overall Length
47 in
Comfort Grip
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS16301
- Zoro #
- G122919553
- UPC #
- 038313463014
- Country of Origin
- Mexico
Dimensions
- Handle Length
- 30 in
- Overall Length
- 47 in
Details
- Handle Type
- D-Grip
- Handle Color
- Black
- Item
- Shovel
- Comfort Grip
- Yes
Description
The SS16301 14-Gauge Drain Spade Hardwood D-Grip Shovel efficiently digs deep, round-bottom drains and trenches. Its drain spade design ensures precision, with a 14-gauge hard boron steel blade that's 2x stronger for lasting durability. The shovel features a large anti-skid step for firm footing, an extended socket for added strength and a 30 inch hardwood handle that's sturdy yet lightweight.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.