Shop CORONA TOOLS
See all product information
Create Account
Level Head Rake, 14 in. Head, 14 Tines, Aluminum Handle
- Mfr # RK 64060
- Zoro # G422919550
product price:Â
$
52.59
/ea
Key Features
Overall Length
61 in
Handle Type
Non-Slip
Handle Length
60 in
Handle Material
Aluminum
Head Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK 64060
- Zoro #
- G422919550
- UPC #
- 038313640613
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Non-Slip
- Handle Material
- Aluminum
- Item
- Rake
- Color
- Red
- Comfort Grip
- Yes
Dimensions
- Overall Length
- 61 in
- Handle Length
- 60 in
- Head Length
- 14 in
- Head Width
- 6 in
Description
The RK 64060 Level Head Rake features a 14 in. head with 14 tines and an aluminum handle, making it perfect for leveling soil or rapid tilling that removes debris. Its steel tines are extra-thick and tempered for greater strength and a longer service life. Plus, its 60 in. oval-shaped aluminum handle comes equipped with a non-slip grip and allows you to work upright, reducing back strain.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.