Bypass Pruner, Bypass Blade, 1 in Cut Cap, Steel 2-3/4 in L Blade, Aluminum Handle, Rubber Grip

  • Mfr # BP 4250

  • Zoro # G002673315


product price:  $31.35
/ea

Key Features

Blade Length
2-3/4 in
Overall Length
8-1/2 in
Cutting Capacity
1 in
Blade Material
Steel
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP 4250
Zoro #
G002673315
UPC #
038313642501
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
2-3/4 in
Overall Length
8-1/2 in
Tool Height
8.5 Inch
Tool Width
2.25 Inch

Details

Cutting Capacity
1 in
Blade Material
Steel
Handle Material
Aluminum
Lock Type
Pivot Bolt
Grip Material
Rubber
Blade Type
Bypass
Item
Bypass Pruner
Tool Weight
0.5375 lbs
Includes Cushioned Grip
No
Pruning Shear Type
Bypass Hand Pruner
Grip Type
Non-Slip
Application
Branch Pruning, Green Wood Stem Pruning
Handle Color
Red
Color
Red
Features
Bypass Allows for Close, Cleaner and Healthier Cuts, Ergonomically Angled Head for Less Bending of the Wrist, Lightweight Forged Aluminum Handles

Description

Aluminum Bypass Pruner 1 Inch, Application Branch Pruning, Green Wood Stem Pruning, Blade Length 2 3/4 in, Blade Material Steel, Cutting Capacity 1 in, Features Bypass Allows for Close, Cleaner and Healthier Cuts, Ergonomically Angled Head for Less Bending of the Wrist, Lightweight Forged Aluminum Handles, Grip Material Rubber, Grip Type Non-Slip, Handle Color Red, Handle Material Aluminum, Includes Cushioned Grip No, Lock Type Pivot Bolt, Overall Length 8 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.