Citrus Shears
- Mfr # AG 5020
- Zoro # G122919645
product price:Â
$
37.59
/ea
Key Features
Overall Length
4.375 in
Color
Silver
Width
2.75 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AG 5020
- Zoro #
- G122919645
- UPC #
- 038313050207
- Country of Origin
- United States
- Color
- Silver
- Item
- Citrus Shears
Dimensions
- Overall Length
- 4.375 in
- Width
- 2.75 in
- Height
- 1 in
Description
The Orange and Apple Bypass Shears are expertly crafted for high-volume harvesting of apples and citrus fruits, including oranges. With a two-blade bypass design, this pruner offers a clean cut with minimal interference, allowing for more efficient picking. The rounded tips help protect delicate fruit from accidental damage, while the drop-forged steel alloy construction ensures superior durability. The non-slip grips provide comfort during extended use, and the resharpenable blades contribute to a longer-lasting tool. For added convenience, the shears come with a synthetic strap, making them easy to store and carry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.