Precision Scissors
- Mfr # FS14530
- Zoro # G022919660
product price:Â
$
14.49
/ea
Key Features
Handle Material
Full Steel Core
Height
0.5 in
Blade Material
High Carbon Steel
Overall Length
10 in
Width
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS14530
- Zoro #
- G022919660
- UPC #
- 038313145309
- Country of Origin
- China
- Handle Material
- Full Steel Core
- Blade Material
- High Carbon Steel
- Item
- Precision Scissors
- Color
- Red
Dimensions
- Height
- 0.5 in
- Overall Length
- 10 in
- Width
- 3.75 in
Description
Create beautiful floral arrangements and effortlessly cut and trim house plants with the Corona Precision Garden Scissors. Their razor-sharp, high-carbon steel blades make this garden tool perfect for hand pruning and styling of small plants, succulents, flowers and Bonsai trees. Thanks to their long and narrow design, these garden scissors are ideal for snipping small stems or buds in tight spaces with accuracy and ease. Plus, their comfortable, open-handle grips offer precise control while reducing hand fatigue for all-day pruning.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.