ComfortGEL Floral Scissors
- Mfr # FS 3394
- Zoro # G722919670
product price:Â
$
13.65
/ea
Key Features
Width
3.5 in
Height
0.75 in
Overall Length
9.75 in
Color
Red
Handle Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS 3394
- Zoro #
- G722919670
- UPC #
- 038313033941
- Country of Origin
- China
- Item
- Floral Scissors
- Color
- Red
- Handle Material
- Fiberglass
- Blade Material
- High Carbon Steel
Dimensions
- Width
- 3.5 in
- Height
- 0.75 in
- Overall Length
- 9.75 in
Description
Carefully cut delicate flowers and stems with the Corona ComfortGEL Floral Scissors. These gardening scissors feature resharpenable serrated blades that hold stems in place for easy, clean cuts. Made with corrosion-resistant stainless steel, the blades resist germ and residue build-up and can be separated for easy cleaning and sanitization. Ergonomic ComfortGEL grips reduce hand fatigue and provide all-day comfort. Relied upon by florists and both professional and hobby gardeners, these gardening snips are the next great addition to your essential gardening hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.