Shop CORONA TOOLS
See all product information
Create Account
ClassicCUT Bypass Lopper, 20 in., 1-1/4 in. Cut Capacity
- Mfr # AL 8350
- Zoro # G522919672
product price:Â
$
44.89
/ea
Key Features
Handle Material
Aluminum
Overall Length
19.25 in
Height
1.5 in
Blade Material
Steel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL 8350
- Zoro #
- G522919672
- UPC #
- 038313183509
- Country of Origin
- United States
- Item
- Bypass Lopper
- Handle Material
- Aluminum
- Blade Material
- Steel
- Color
- Red
Dimensions
- Overall Length
- 19.25 in
- Height
- 1.5 in
- Width
- 10 in
Description
Lightweight but high-strength, the 20-inch Corona ClassicCUT Bypass Lopper is an ideal tree trimmer for both professionals and homeowners. Equipped with a replaceable and resharpenable blade made from MAXFORGED steel, this durable lopper can cut live or dead branches, limbs and vines up to 1 1/4-inches thick. Its self-aligning pivot bolt allows for high-power and high-volume cuts, while the narrow-profile hook and self-cleaning sap groove ensure clean, efficient pruning of live plants. While you tackle the hard work, these bypass loppers help you beat the fatigue with spring-loaded Shock Stop bumpers and foam comfort grips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.