Shop CORONA TOOLS
See all product information
Create Account
SerratedBLADE Hedge Shears, 8-1/2 in. Blades, 21 in. Handles
- Mfr # AH 6950
- Zoro # G722919694
product price:Â
$
62.45
/ea
Key Features
Width
12 in
Blade Length
8.5 in
Color
Red
Overall Length
34 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH 6950
- Zoro #
- G722919694
- UPC #
- 038313069506
- Country of Origin
- United States
- Color
- Red
- Item
- Serratedblade Hedge Shears
Dimensions
- Width
- 12 in
- Blade Length
- 8.5 in
- Overall Length
- 34 in
- Height
- 2 in
Description
The AH 6950 hedge shears feature extra-long 21 in. aluminum handles, designed for professionals requiring extended reach when trimming or shaping dense hedges. The 8-1/2 in. forged steel alloy blades are resharpenable and fully heat-treated for strength. The top blade is serrated for easy cutting, and the bottom blade boasts a limb notch that holds branches in place while you cut. The high-strength aluminum handles are lightweight and designed with a convenient elliptical shape to make your work easier. Integrated forged-in bumpers help reduce shock to minimize shoulder fatigue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.