ClassicCUT Bypass Lopper, 36 in., 2 in. Cut Capacity
- Mfr # AL15149
- Zoro # G922919685
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Overall Length
37 in
Width
15.75 in
Height
1.25 in
Handle Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL15149
- Zoro #
- G922919685
- UPC #
- 038313151492
- Country of Origin
- United States
- Color
- Red
- Item
- Bypass Lopper
- Handle Material
- Aluminum
- Blade Material
- High Carbon Steel
Dimensions
- Overall Length
- 37 in
- Width
- 15.75 in
- Height
- 1.25 in
Description
Take some of the frustration out of your tree, bush and vine pruning with the AL15149 Corona ClassicCUT Bypass Loppers, which offer powerful, high-strength cuts with a lightweight aluminum feel. These loppers operate like scissors, making them an ideal tool for effective pruning and cutting of living, green branches. The solid, soft and comfortable non-slip ergonomic grips also offer enhanced comfort and control and will keep your hands secure as you work. Plus, this tool has a precision-machined, forged radial arc bypass blade made of fully heat-treated steel alloy to offer a durable hard edge and lasting strength and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.