Shop CORONA TOOLS
See all product information
Create Account
Dual Compound-Action Tree Pruner, 12 ft.
- Mfr # TP 3841
- Zoro # G622919596
product price:Â
$
91.79
/ea
Key Features
Overall Length
79.5 in
Cutting Capacity
1 in
Blade Material
Stainless Steel
Handle Material
Fiberglass
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP 3841
- Zoro #
- G622919596
- UPC #
- 038313538415
- Country of Origin
- China
Dimensions
- Overall Length
- 79.5 in
- Tool Width
- 8 in
- Tool Height
- 2 in
- Handle Length
- 68 in
Details
- Cutting Capacity
- 1 in
- Blade Material
- Stainless Steel
- Handle Material
- Fiberglass
- Color
- Red
- Item
- Tree Pruner
- Comfort Grip
- No
- Handle Type
- Standard Grip
Description
The Corona 12-foot compound-action tree pruner is a versatile tool that gives you the combined benefits of a saw and bypass pruner for fast, easy pruning; the telescoping fiberglass pole adjusts to precisely the right length for small, medium or larger trees. Pass-thru shearing action drives a blade sharpened on both sides directly through the center of the hook, giving you more even cutting power and resisting the binding common with side-mounted blades. The fully heat-treated, coated cutlery steel blade easily prunes branches up to 1 inch in diameter, while the 15-inch conventional saw blade can be used to remove larger limbs. The pruning head is made of die cast zinc alloy for added durability, and the pruner features a compound-action pulley system that increases your leverage and triples your cutting power. The strong, lightweight fiberglass pole telescopes to 12 feet with an infinitely adjustable twist-lock extender and non-pinching twistlock adjustment. The unique internal stop prevents the inner pole from separating from the outer pole.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.