Shop CORONA TOOLS
See all product information
Create Account
ComfortGEL Extendable Bypass Lopper, 1-1/2 in. Cut Capacity
- Mfr # SL 3364D
- Zoro # G122919683
product price:Â
$
32.99
/ea
Key Features
Color
Red
Width
8.75 in
Height
1.5 in
Overall Length
28.75 in
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL 3364D
- Zoro #
- G122919683
- UPC #
- 038313033644
- Country of Origin
- United States
Dimensions
- Width
- 8.75 in
- Height
- 1.5 in
- Overall Length
- 28.75 in
Details
- Color
- Red
- Item
- Extendable Bypass Lopper
- Handle Material
- Steel
- Blade Material
- High Carbon Steel
Description
Reach farther and cut comfortably with the Corona ComfortGEL Extendable Bypass Lopper. These loppers feature lightweight steel core handles that extend up to 35-inches, giving you the length you need for hard-to-reach branches, while still offering adjustable control for low branches. The handles also come equipped with soft ergonomic grips and Shock Guard bumpers for maximum comfort with less risk of fatigue and shoulder strain compared to a typical branch cutter. The specially coated non-stick bypass blades stay sharp longer and easily cut through green or dry branches up to 1 1/2-inches in diameter. Thanks to their extended reach and lasting performance, these loppers are an essential tree pruner to have in your collection of yard tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.