Corona 24in. Anvil Pruner Loppers With Fiberglass Handle FL3420

  • Mfr # FL3420

  • Zoro # G403726948


product price: $69.99
/ea

Key Features

Blade Type
Anvil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL3420
Zoro #
G403726948
UPC #
38313044381
Country of Origin
China

Details

Blade Type
Anvil
Item
Lopper

Description

  • Compound-action anvil loppers
  • 2" diameter cutting capacity
  • Four-bar compound linkage triples your cutting power
  • Resharpenable, Non-Stick coated high-carbon steel blade
  • Replaceable blade and anvil
  • Extra-long 12" non-slip foam grips
  • 24" fiberglass handles
  • Length: 2
  • Width: 31.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.