Shop CORONA TOOLS
See all product information
Create Account
DualLINK Tree Saw and Pruner, 14 ft. Pole
- Mfr # TP 4214
- Zoro # G422919598
product price:Â
$
96.85
/ea
Key Features
Overall Length
91 in
Cutting Capacity
1 in
Blade Material
Stainless Steel
Handle Length
82.75 in
Handle Type
Standard Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP 4214
- Zoro #
- G422919598
- UPC #
- 038313042141
- Country of Origin
- China
- Cutting Capacity
- 1 in
- Blade Material
- Stainless Steel
- Item
- Tree Pruner
- Handle Type
- Standard Grip
- Comfort Grip
- No
- Color
- Red
Dimensions
- Overall Length
- 91 in
- Handle Length
- 82.75 in
- Tool Width
- 8.75 in
- Tool Height
- 1.75 in
Description
Tree saw and pruner with DualLINK dual compound lever design for ease-of-cut. Lightweight fiberglass handle extends saw up to 14 feet. Pruning blade with non-stick coating. Conventional saw blade. Rope drive. Pruner cuts up to 1 inch. Saw cuts up to 8 inches. AC 7243D replacement saw blade also available separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.