
Corona Classic Cut 8 in. Steel Bypass Pruners
Mfr # BP 3160
Zoro # G8661330
product price: $26.19
/eaKey Features
Blade Type
Bypass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP 3160
Zoro #
G8661330
UPC #
38313000608
Country of Origin
United States
Details
Blade Type
Bypass
Item
Classic Cut Pruner
Description
Easily cut up to 3/4 inch branches with the corona 4 inch bypass pruner. The steel handles come equipped with non-slip grips for improved control and feel while performing lawn work.
- • Fully heat-treated, forged steel alloy construction blade designed for easy cutting up to 3/4 inch diameter
- • Slant-ground and narrow-profile hook
- • Sap groove keeps blades from sticking
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.