Zoro Homepage

Corona ClassicCUT HS15150 10 in. Steel Hooked Hedge Shears

  • Mfr # HS15150

  • Zoro # G705340453


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS15150
Zoro #
G705340453
UPC #
38313151508
Country of Origin
Mexico

Details

Item
Classic Cut Hedge Shears

Description

This Hedge Shear will provide years of service with its forged steel blades that are respectable. The shock-stop bumper reduces arm and shoulder fatigue making trimming your plants, bushes and shrubs a joy. The unique limb notch for easy access to cutting branches up to 5/8in. Precision made MAXForged tools use a forging process that compacts steel molecules into Corona's strongest, most durable garden cutting tools. Lightweight, high-strength, elliptical aluminum handles. Blade design dramatically reduces the force required to cut Corona Tools, born in the orange groves of Southern California in the 1920s, has a long history of designing tools that provide lasting performance season after season.


  • • Enhanced performance with large cuts due to patented blade and hook design includes limb notch
  • • Resharpenable, forged alloy steel blades
  • • Comfortable steel handles with contoured soft grips fits various hand sizes
  • • Shock-absorbing integrated bumper
  • • No-fail metal end cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.