Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corona Clipper 7431273 HS 3244 9 in. Hedge Shear Soft Grip

  • Mfr # 7431273

  • Zoro # G703902653


product price: $58.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7431273
Zoro #
G703902653
UPC #
38313032449
Country of Origin
China

Details

Item
Hedge Shears

Description

Comfortgel, hedge shear, provides maximized comfort & control with soft, ergonomically shaped grips, steel handles have a trapezoidal shape for maximum strength, tool features fatigue reducing shockguard bumpers & a limb notch that cuts up to 3/8 inches branches.

Specifications
  • Size: 9 in.
  • Weight: 2.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.